Zoro Homepage

PT 11C 1116 PIN RECP

  • Mfr # PT04A1811PXP288

  • Zoro # G107575613


product price: $31.15
/ea

Key Features

Mounting Type
Cable
Service Rating
II
Contact Mating Life
500
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811PXP288
Zoro #
G107575613
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Mounting Type
Cable
Service Rating
II
Contact Mating Life
500
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Shell Color
Grey
No. of Contacts
11
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Grey Zinc Nickel
Insert Material
Neoprene
Insert Arrangement
18-11
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.