Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 PIN RECP

  • Mfr # PT04A1811PYP288

  • Zoro # G407575702


product price: $31.15
/ea

Key Features

Contact Style
Pin
Mounting Type
Cable
Shell Plating
Grey Zinc Nickel
Shell Material
Aluminum Alloy
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811PYP288
Zoro #
G407575702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Style
Pin
Mounting Type
Cable
Shell Plating
Grey Zinc Nickel
Shell Material
Aluminum Alloy
No. of Contacts
11
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Insert Arrangement
18-11
Shell Color
Grey
Amperage Rating
22A
Operating Voltage DC
1400
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.