Zoro Homepage

PT 11C 1116 SKT RECP

  • Mfr # PT04A1811S072

  • Zoro # G207517889


product price: $41.99
/ea

Key Features

Connector Type
Circular
Connector Style
Receptacle
Shell Plating
Grey Zinc Nickel
Mounting Type
Cable
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811S072
Zoro #
G207517889
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.