Zoro Homepage

PT 11C 1116 SKT RECP

  • Mfr # PT04A1811SXP288

  • Zoro # G007517720


product price: $46.19
/ea

Key Features

Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
18-11
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811SXP288
Zoro #
G007517720
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
18-11
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
II
No. of Contacts
11
Shell Plating
Grey Zinc Nickel
Operating Voltage AC V RMS Max
1000
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shell Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.