Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 SKT RECP

  • Mfr # PT04A1811SY072

  • Zoro # G607517717


product price: $41.99
/ea

Key Features

Contact Style
Socket
Contact Size
11#16
Insert Arrangement
18-11
Mounting Type
Cable
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT04A1811SY072
Zoro #
G607517717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Style
Socket
Insert Arrangement
18-11
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
Y
Sealing
Unsealed
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Shell Color
Grey
Contact Plating
Gold
Rotation Angle
241
Service Rating
II
No. of Contacts
11
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1400
Connector Style
Receptacle
Connector Type
Circular
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.