Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 SKT RECP

  • Mfr # PT04A1811SZ072

  • Zoro # G407517771


product price: $46.19
/ea

Key Features

Contact Style
Socket
Specification
MIL-DTL-26482
Termination Method
Solder
Sealing
Unsealed
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811SZ072
Zoro #
G407517771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Style
Socket
Specification
MIL-DTL-26482
Termination Method
Solder
Sealing
Unsealed
Shell Material
Aluminum Alloy
Shell Plating
Grey Zinc Nickel
Service Rating
II
Operating Voltage DC
1400
Connector Style
Receptacle
Contact Material
Copper Alloy
Amperage Rating
22A
Contact Mating Life
500
Insert Arrangement
18-11
Rotation Angle
340
Insert Material
Neoprene
Shell Color
Grey
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
No. of Contacts
11
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.