
PT 12C 416 820 PIN PLUG
Mfr # PT051412P
Zoro # G307569801
product price: $22.39
/eaKey Features
No. of Contacts
12
Insert Arrangement
14-12
Operating Voltage DC
850
Service Rating
I
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT051412P
Zoro #
G307569801
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
No. of Contacts
12
Insert Arrangement
14-12
Operating Voltage DC
850
Service Rating
I
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Amperage Rating
13A & 22A
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.