
PT 12C 820, 416 SKT PLUG
Mfr # PT08E1412S
Zoro # G707527579
product price: $67.19
/eaKey Features
Contact Style
Socket
No. of Contacts
12
Contact Material
Copper Alloy
Insert Material
Neoprene
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT08E1412S
Zoro #
G707527579
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Contact Style
Socket
No. of Contacts
12
Contact Material
Copper Alloy
Insert Material
Neoprene
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Insert Arrangement
14-12
Operating Voltage DC
850
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.