Zoro Homepage

PT 12C 820 416 SKT PLUG

  • Mfr # PT08E1412S460

  • Zoro # G507526260


product price: $51.99
/ea

Key Features

Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Size
8#20, 4#16
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08E1412S460
Zoro #
G507526260
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Insert Arrangement
14-12
No. of Contacts
12
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Socket
Service Rating
I
Contact Material
Copper Alloy
Amperage Rating
13A & 22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.