Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 12C 820, 416 SKT RECP

  • Mfr # PT02P1412S

  • Zoro # G507520671


product price: $23.99
/ea

Key Features

Insert Arrangement
14-12
Termination Method
Solder
Insert Material
Neoprene
Endbell Type
Grommet Nut
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P1412S
Zoro #
G507520671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Insert Arrangement
14-12
Termination Method
Solder
Insert Material
Neoprene
Endbell Type
Grommet Nut
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contacts Supplied
Yes
Sealing
Sealed
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Shielding
Yes
Orientation
Straight
Contact Style
Socket
Contact Plating
Gold
Connector Style
Receptacle
Contact Mating Life
500
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
12
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.