Zoro Homepage

PT 12C 820, 416 SKT RECP

  • Mfr # PT02P1412SW

  • Zoro # G807520616


product price: $19.19
/ea

Key Features

Service Rating
I
Insert Rotation/Keying
W
Contact Style
Socket
Endbell Type
Grommet Nut
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P1412SW
Zoro #
G807520616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Service Rating
I
Insert Rotation/Keying
W
Contact Style
Socket
Endbell Type
Grommet Nut
Operating Voltage DC
850
No. of Contacts
12
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Plating
Gold
Termination Method
Solder
Connector Style
Receptacle
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Rotation Angle
43
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Sealing
Sealed
Amperage Rating
13A & 22A
Connector Type
Circular
Insert Arrangement
14-12
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.