Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN PLUG

  • Mfr # PT06A2016PW027

  • Zoro # G507570232


product price: $37.99
/ea

Key Features

Contact Mating Life
500
Contact Size
16#16
Operating Voltage DC
1400
Connector Type
Circular
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2016PW027
Zoro #
G507570232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Mating Life
500
Operating Voltage DC
1400
Connector Type
Circular
Shell Color
Black
Rotation Angle
238
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
16
Grommet & Seals Material
Neoprene
Orientation
Straight
Termination Method
Solder
Amperage Rating
22A
Contacts Supplied
Yes
Service Rating
II
Contact Plating
Gold
Insert Rotation/Keying
W
Sealing
Unsealed
Shell Plating
Conductive Black Alloy
Shielding
Yes
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Specification
MIL-DTL-26482
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Insert Arrangement
20-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.