Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02A2016P072

  • Zoro # G207575315


product price: $40.69
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2016P072
Zoro #
G207575315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contact Style
Pin
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Termination Method
Solder
No. of Contacts
16
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Plating
Grey Zinc Nickel
Service Rating
II
Sealing
Unsealed
Orientation
Straight
Amperage Rating
22A
Insert Arrangement
20-16
Contact Plating
Gold
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.