Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02A2016PX072

  • Zoro # G807575296


product price: $40.69
/ea

Key Features

Specification
MIL-DTL-26482
Connector Style
Receptacle
Insert Arrangement
20-16
Contact Style
Pin
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2016PX072
Zoro #
G807575296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Specification
MIL-DTL-26482
Connector Style
Receptacle
Insert Arrangement
20-16
Contact Style
Pin
Sealing
Unsealed
Contacts Supplied
Yes
No. of Contacts
16
Amperage Rating
22A
Shell Plating
Grey Zinc Nickel
Orientation
Straight
Contact Plating
Gold
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
1400
Insert Rotation/Keying
X
Contact Mating Life
500
Termination Method
Solder
Service Rating
II
Shell Color
Grey
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Rotation Angle
318

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.