Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02A2016PZ072

  • Zoro # G107575408


product price: $35.89
/ea

Key Features

Contacts Supplied
Yes
Service Rating
II
Termination Method
Solder
Operating Voltage DC
1400
Insert Arrangement
20-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2016PZ072
Zoro #
G107575408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contacts Supplied
Yes
Service Rating
II
Termination Method
Solder
Operating Voltage DC
1400
Insert Arrangement
20-16
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Shell Plating
Grey Zinc Nickel
Operating Voltage AC V RMS Max
1000
Shell Color
Grey
Connector Style
Receptacle
Insert Rotation/Keying
Z
Shell Material
Aluminum Alloy
No. of Contacts
16
Sealing
Unsealed
Contact Plating
Gold
Shielding
Yes
Orientation
Straight
Rotation Angle
347
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.