Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02E2016P072

  • Zoro # G607575564


product price: $41.79
/ea

Key Features

Contact Material
Copper Alloy
Service Rating
II
Grommet & Seals Material
Neoprene
Endbell Type
Grommet Nut
No. of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2016P072
Zoro #
G607575564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Service Rating
II
Grommet & Seals Material
Neoprene
Endbell Type
Grommet Nut
No. of Contacts
16
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Grey
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-16
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Shell Plating
Grey Zinc Nickel
Contact Plating
Gold
Termination Method
Solder
Sealing
Sealed
Orientation
Straight
Operating Voltage DC
1400
Amperage Rating
22A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.