Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02E2016PW072

  • Zoro # G207575650


product price: $41.79
/ea

Key Features

Shell Color
Grey
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2016PW072
Zoro #
G207575650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Color
Grey
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
238
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Sealing
Sealed
Connector Style
Receptacle
Contact Plating
Gold
No. of Contacts
16
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Amperage Rating
22A
Shielding
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Grey Zinc Nickel
Orientation
Straight
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
Contact Style
Pin
Operating Voltage DC
1400
Insert Arrangement
20-16
Connector Type
Circular
Specification
MIL-DTL-26482
Endbell Type
Grommet Nut
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.