
PT 16C 1616 PIN RECP
Mfr # PT02E2016PXP288
Zoro # G007575706
product price: $41.79
/eaKey Features
Insert Arrangement
20-16
No. of Contacts
16
Operating Voltage DC
1400
Contact Material
Copper Alloy
Service Rating
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02E2016PXP288
Zoro #
G007575706
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Insert Arrangement
20-16
No. of Contacts
16
Operating Voltage DC
1400
Contact Material
Copper Alloy
Service Rating
II
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.