Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02E2016PY072

  • Zoro # G307575710


product price: $41.79
/ea

Key Features

Shielding
Yes
No. of Contacts
16
Orientation
Straight
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2016PY072
Zoro #
G307575710
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shielding
Yes
No. of Contacts
16
Orientation
Straight
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
333
Termination Method
Solder
Specification
MIL-DTL-26482
Contact Plating
Gold
Service Rating
II
Insert Arrangement
20-16
Operating Voltage DC
1400
Contact Mating Life
500
Sealing
Sealed
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Grey
Connector Type
Circular
Connector Style
Receptacle
Endbell Type
Grommet Nut
Insert Material
Neoprene
Shell Plating
Grey Zinc Nickel
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.