
PT 16C 1616 PIN RECP
Mfr # PT02P2016PP288
Zoro # G607576530
product price: $41.79
/eaKey Features
Contact Material
Copper Alloy
Contact Style
Pin
Insert Arrangement
20-16
Contact Mating Life
500
Service Rating
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02P2016PP288
Zoro #
G607576530
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Contact Material
Copper Alloy
Contact Style
Pin
Insert Arrangement
20-16
Contact Mating Life
500
Service Rating
II
Operating Voltage DC
1400
No. of Contacts
16
Amperage Rating
22A
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.