Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02P2016PW072

  • Zoro # G707576614


product price: $41.79
/ea

Key Features

Shielding
Yes
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
238
Contact Size
16#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2016PW072
Zoro #
G707576614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shielding
Yes
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
238
Contact Style
Pin
Operating Voltage DC
1400
Grommet & Seals Material
Neoprene
Amperage Rating
22A
Shell Plating
Grey Zinc Nickel
Contact Mating Life
500
Specification
MIL-DTL-26482
Shell Color
Grey
Contact Plating
Gold
Operating Voltage AC V RMS Max
1000
Service Rating
II
Connector Type
Circular
No. of Contacts
16
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
Sealed
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
20-16
Endbell Type
Grommet Nut
Orientation
Straight
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.