Zoro Homepage

PT 16C 1616 PIN RECP

  • Mfr # PT02P2016PWP288

  • Zoro # G307576625


product price: $33.39
/ea

Key Features

Operating Voltage DC
1400
Insert Material
Neoprene
Contact Size
16#16
Contact Style
Pin
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2016PWP288
Zoro #
G307576625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage DC
1400
Insert Material
Neoprene
Contact Style
Pin
Service Rating
II
Operating Voltage AC V RMS Max
1000
No. of Contacts
16
Amperage Rating
22A
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
20-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.