Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02P2016PY072

  • Zoro # G507576661


product price: $41.79
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Shell Plating
Grey Zinc Nickel
Shell Color
Grey
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2016PY072
Zoro #
G507576661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Shell Plating
Grey Zinc Nickel
Shell Color
Grey
Contact Plating
Gold
Contact Style
Pin
Grommet & Seals Material
Neoprene
Service Rating
II
Contacts Supplied
Yes
Sealing
Sealed
Contact Mating Life
500
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage DC
1400
Termination Method
Solder
Insert Arrangement
20-16
Endbell Type
Grommet Nut
Connector Type
Circular
Orientation
Straight
Rotation Angle
333
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.