Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02P2016PZ072

  • Zoro # G807576637


product price: $36.75
/ea

Key Features

Insert Arrangement
20-16
Shielding
Yes
Contact Plating
Gold
Service Rating
II
No. of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2016PZ072
Zoro #
G807576637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Arrangement
20-16
Shielding
Yes
Contact Plating
Gold
Service Rating
II
No. of Contacts
16
Contact Style
Pin
Connector Type
Circular
Contact Material
Copper Alloy
Orientation
Straight
Operating Voltage DC
1400
Termination Method
Solder
Sealing
Sealed
Specification
MIL-DTL-26482
Shell Color
Grey
Operating Voltage AC V RMS Max
1000
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Insert Material
Neoprene
Shell Plating
Grey Zinc Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Grommet Nut
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Rotation Angle
347
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.