Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02W2016P072

  • Zoro # G307576441


product price: $33.39
/ea

Key Features

Service Rating
II
Contact Plating
Gold
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Voltage DC
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2016P072
Zoro #
G307576441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Service Rating
II
Contact Plating
Gold
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Voltage DC
1400
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shielding
Yes
No. of Contacts
16
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Grey
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Sealing
Sealed
Contact Material
Copper Alloy
Termination Method
Solder
Contacts Supplied
Yes
Shell Plating
Grey Zinc Nickel
Insert Arrangement
20-16
Connector Type
Circular
Endbell Type
Grommet Nut
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.