Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02W2016PY072

  • Zoro # G407576556


product price: $41.79
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Service Rating
II
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Grey Zinc Nickel
Contact Size
16#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2016PY072
Zoro #
G407576556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
1000
Service Rating
II
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Grey Zinc Nickel
Operating Voltage DC
1400
Termination Method
Solder
Shielding
Yes
Contact Material
Copper Alloy
Contact Plating
Gold
Contact Mating Life
500
Orientation
Straight
Shell Color
Grey
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
333
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
Sealed
Connector Style
Receptacle
Specification
MIL-DTL-26482
Endbell Type
Grommet Nut
No. of Contacts
16
Contact Style
Pin
Insert Arrangement
20-16
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
22A
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.