Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 SKT PLUG

  • Mfr # PT06A2016SSR

  • Zoro # G207526393


product price: $62.75
/ea

Key Features

Operating Voltage AC V RMS Max
1000
No. of Contacts
16
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A2016SSR
Zoro #
G207526393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Voltage AC V RMS Max
1000
No. of Contacts
16
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Style
Socket
Shielding
Yes
Orientation
Straight
Contact Plating
Gold
Specification
MIL-DTL-26482
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Unsealed
Connector Style
Plug
Contact Mating Life
500
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Amperage Rating
22A
Insert Arrangement
20-16
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.