Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 SKT PLUG

  • Mfr # PT06A2016SWSR

  • Zoro # G807526328


product price: $62.75
/ea

Key Features

Specification
MIL-DTL-26482
Mounting Type
Cable
Amperage Rating
22A
Shielding
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2016SWSR
Zoro #
G807526328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Specification
MIL-DTL-26482
Mounting Type
Cable
Amperage Rating
22A
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Orientation
Straight
Connector Type
Circular
Service Rating
II
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
Gold
Rotation Angle
238
Shell Color
Olive Drab
Termination Method
Solder
Operating Voltage DC
1400
Insert Arrangement
20-16
Contact Style
Socket
Insert Rotation/Keying
W
Contact Mating Life
500
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.