Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 SKT PLUG

  • Mfr # PT06E2016S027

  • Zoro # G107526370


product price: $59.25
/ea

Key Features

Orientation
Straight
Sealing
Sealed
Connector Style
Plug
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E2016S027
Zoro #
G107526370
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Orientation
Straight
Sealing
Sealed
Connector Style
Plug
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Plating
Conductive Black Alloy
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Endbell Type
Grommet Nut
Termination Method
Solder
Service Rating
II
Operating Voltage DC
1400
Contact Style
Socket
Shielding
Yes
Insert Rotation/Keying
Normal
Amperage Rating
22A
Insert Arrangement
20-16
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
16
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Shell Color
Black
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.