Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 SKT PLUG

  • Mfr # PT06P2016SSR

  • Zoro # G407526209


product price: $62.75
/ea

Key Features

Specification
MIL-DTL-26482
Orientation
Straight
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06P2016SSR
Zoro #
G407526209
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Specification
MIL-DTL-26482
Orientation
Straight
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Solder
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
No. of Contacts
16
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Style
Socket
Insert Arrangement
20-16
Service Rating
II
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
Sealed
Operating Voltage DC
1400
Insert Material
Neoprene
Connector Type
Circular
Contact Plating
Gold
Endbell Type
Potting Cup
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.