Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 SKT RECP

  • Mfr # PT02E2016S027

  • Zoro # G207519074


product price: $34.15
/ea

Key Features

Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2016S027
Zoro #
G207519074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1400
Endbell Type
Grommet Nut
Shell Plating
Conductive Black Alloy
Contacts Supplied
Yes
Contact Plating
Gold
Insert Arrangement
20-16
Connector Style
Receptacle
Termination Method
Solder
Shielding
Yes
No. of Contacts
16
Contact Style
Socket
Sealing
Sealed
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Color
Black
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.