Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 STR PLUG

  • Mfr # PT06E2016S027P340

  • Zoro # G607677244


product price: $55.39
/ea

Key Features

Contact Mating Life
500
Service Rating
II
No. of Contacts
16
Operating Voltage DC
1400
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E2016S027P340
Zoro #
G607677244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Mating Life
500
Service Rating
II
No. of Contacts
16
Operating Voltage DC
1400
Amperage Rating
22A
Contact Material
Copper Alloy
Insert Arrangement
20-16
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.