Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT PLUG

  • Mfr # PT05A1418S027

  • Zoro # G907527737


product price: $30.89
/ea

Key Features

Contact Style
Socket
Shell Plating
Conductive Black Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1418S027
Zoro #
G907527737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Style
Socket
Shell Plating
Conductive Black Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
14-18
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Shielding
Yes
No. of Contacts
18
Connector Style
Plug
Sealing
Unsealed
Shell Color
Black
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Amperage Rating
13A
Contact Plating
Gold
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.