
PT 18C 1820 SKT PLUG
Mfr # PT08E1418S
Zoro # G807527752
product price: $52.45
/eaKey Features
Contact Size
18#20
Insert Arrangement
14-18
Insert Material
Neoprene
Amperage Rating
13A
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT08E1418S
Zoro #
G807527752
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Insert Arrangement
14-18
Insert Material
Neoprene
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Type
Connector Circular
Contact Style
Socket
Specification
MIL-DTL-26482 Style
No. of Contacts
18
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Mating Life
500
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.