Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT RECP

  • Mfr # PT02A1418S

  • Zoro # G907513815


product price: $20.55
/ea

Key Features

Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1418S
Zoro #
G907513815
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
No. of Contacts
18
Contact Plating
Gold
Amperage Rating
13A
Termination Method
Solder
Service Rating
I
Contact Mating Life
500
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Insert Arrangement
14-18
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.