Zoro Homepage

PT 18C 1820 SKT RECP

  • Mfr # PT02A1418SW

  • Zoro # G607513597


product price: $21.25
/ea

Key Features

Connector Style
Receptacle
Termination Method
Solder
Specification
MIL-DTL-26482
Insert Rotation/Keying
W
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1418SW
Zoro #
G607513597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Receptacle
Termination Method
Solder
Specification
MIL-DTL-26482
Insert Rotation/Keying
W
Sealing
Unsealed
Shielding
Yes
No. of Contacts
18
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Connector Type
Circular
Orientation
Straight
Insert Arrangement
14-18
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Rotation Angle
15
Service Rating
I
Operating Voltage DC
850
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.