
PT 18C 1820 SKT RECP
Mfr # PT02C1418S
Zoro # G007513678
product price: $20.55
/eaKey Features
Insert Arrangement
14-18
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02C1418S
Zoro #
G007513678
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Insert Arrangement
14-18
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
18
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.