
PT 18C 1820 SKT RECP
Mfr # PT02C1418SW
Zoro # G107171174
product price: $21.25
/eaKey Features
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
850
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02C1418SW
Zoro #
G107171174
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
850
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-18
Operating Voltage AC V RMS Max
600
No. of Contacts
18
Shell Color
Olive Drab
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.