Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT RECP

  • Mfr # PT02C1418SX

  • Zoro # G107166958


product price: $21.25
/ea

Key Features

Contact Size
18#20
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02C1418SX
Zoro #
G107166958
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
Contact Material
Copper Alloy
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Shell Material
Aluminum Alloy
No. of Contacts
18
Contact Mating Life
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.