Zoro Homepage

PT 18C 1820 SKT RECP

  • Mfr # PT02C1418SY

  • Zoro # G007166874


product price: $21.25
/ea

Key Features

Contact Style
Socket
Operating Voltage DC
850
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02C1418SY
Zoro #
G007166874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Style
Socket
Operating Voltage DC
850
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Arrangement
14-18
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.