Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT RECP

  • Mfr # PT02W1418S

  • Zoro # G407513414


product price: $21.29
/ea

Key Features

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
14-18
Service Rating
I
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W1418S
Zoro #
G407513414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
14-18
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Termination Method
Solder
Insert Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
Normal
Sealing
Sealed
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Gold
Specification
MIL-DTL-26482
Orientation
Straight
Operating Voltage DC
850
Endbell Type
Grommet Nut
Connector Type
Circular
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shielding
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
18
Amperage Rating
13A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.