Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 19C 1920 SKT PLUG

  • Mfr # PT05A1419S027

  • Zoro # G807524478


product price: $31.15
/ea

Key Features

Insert Rotation/Keying
Normal
Shell Color
Black
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1419S027
Zoro #
G807524478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Rotation/Keying
Normal
Shell Color
Black
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Contact Mating Life
500
Connector Style
Plug
Shielding
Yes
Sealing
Unsealed
Shell Plating
Conductive Black Alloy
Operating Voltage DC
850
Mounting Type
Cable
Insert Arrangement
14-19
Contact Material
Copper Alloy
Service Rating
I
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Solder
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.