Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 19C 1920 SKT RECP

  • Mfr # PT02A1419S

  • Zoro # G407517429


product price: $20.69
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shielding
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1419S
Zoro #
G407517429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shielding
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Orientation
Straight
Service Rating
I
Amperage Rating
13A
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Solder
Shell Color
Olive Drab
Contact Plating
Gold
Insert Arrangement
14-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
19
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.