Zoro Homepage

PT 19C 1920 SKT RECP

  • Mfr # PT02A1419SW

  • Zoro # G107517460


product price: $21.39
/ea

Key Features

Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Service Rating
I
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1419SW
Zoro #
G107517460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.