Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 19C 1920 SKT RECP

  • Mfr # PT02E1419S

  • Zoro # G207517568


product price: $21.45
/ea

Key Features

Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1419S
Zoro #
G207517568
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Sealing
Sealed
No. of Contacts
19
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-19
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Shielding
Yes
Contact Plating
Gold
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Endbell Type
Grommet Nut
Termination Method
Solder
Connector Type
Circular
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.