Zoro Homepage

PT 19C 1920 SKT RECP

  • Mfr # PT02E1419SW

  • Zoro # G407517535


product price: $17.75
/ea

Key Features

No. of Contacts
19
Connector Style
Receptacle
Orientation
Straight
Contact Plating
Gold
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1419SW
Zoro #
G407517535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Connector Style
Receptacle
Orientation
Straight
Contact Plating
Gold
Service Rating
I
Specification
MIL-DTL-26482
Rotation Angle
30
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Shielding
Yes
Contact Mating Life
500
Operating Voltage DC
850
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Sealing
Sealed
Insert Arrangement
14-19
Contacts Supplied
Yes
Insert Rotation/Keying
W
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Endbell Type
Grommet Nut
Contact Material
Copper Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.