Zoro Homepage

PT 19C 1920 SKT RECP

  • Mfr # PT02E1419SX

  • Zoro # G807517869


product price: $17.75
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
19
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1419SX
Zoro #
G807517869
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.