Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 19C 1920 SKT RECP

  • Mfr # PT02E1419SY

  • Zoro # G607517830


product price: $22.19
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
315
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1419SY
Zoro #
G607517830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
315
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shielding
Yes
Sealing
Sealed
Shell Color
Olive Drab
Contacts Supplied
Yes
No. of Contacts
19
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage DC
850
Insert Arrangement
14-19
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Style
Socket
Service Rating
I
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Endbell Type
Grommet Nut
Contact Plating
Gold
Insert Rotation/Keying
Y
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.