Zoro Homepage

PT 19C 1920 SKT RECP

  • Mfr # PT03E1419S

  • Zoro # G207519326


product price: $22.35
/ea

Key Features

Connector Style
Receptacle
Contact Size
19#20
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03E1419S
Zoro #
G207519326
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shell Color
Olive Drab
Contact Mating Life
500
No. of Contacts
19
Amperage Rating
13A
Insert Arrangement
14-19
Service Rating
I
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.