Zoro Homepage

PT 21C 2116 PIN PLUG

  • Mfr # MS3116P2221P

  • Zoro # G107570137


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Size
21#16
Shell Plating
Olive Drab Cadmium
Sealing
IP65
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3116P2221P
Zoro #
G107570137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP65
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Gold
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Endbell Type
Backshell for Potting
Connector Style
Plug
Insert Arrangement
22-21
Amperage Rating
3.8A
Grommet & Seals Material
Silicone
No. of Contacts
21
Service Rating
2
Termination Method
Solder
Insert Material
Thermoplastic
Shell Color
Olive Drab
Contact Style
Pin
Contact Mating Life
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.